
33618 Thermostat Seal
Mfr # 33618
Zoro # G204271142
product price: $1.79
/eaSold in multiples of 10 for $17.90
Key Features
Outlet Diameter
2.15 in
Height
.26 in
Inlet Diameter
1.9 in
Type
Thermostat Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33618
Zoro #
G204271142
UPC #
7205306381
Country of Origin
Mexico
Dimensions
Outlet Diameter
2.15 in
Height
.26 in
Inlet Diameter
1.9 in
Details
Type
Thermostat Seal
Description
Gates engine coolant thermostat seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat seal's for virtually every automobile on the road today. Gates engine coolant thermostat seal's are available for on and off road use and are designed for all weather conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.