Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33621 Thermostat Gasket

  • Mfr # 33621

  • Zoro # G604271193


original price: $0.69
10% off
new price: $0.62
/ea
Sold in multiples of 20 for $12.40

Key Features

Type
Thermostat Gasket
Features
Self-adhesive backing
Weight
0.011 lb
Hole Diameter (in)
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33621
Zoro #
G604271193
UPC #
7205302505
Country of Origin
United States

Dimensions

Hole Diameter (in)
1.88 in

Details

Type
Thermostat Gasket
Features
Self-adhesive backing
Weight
0.011 lb
Item
Gasket/Seal

Description

Gates engine coolant thermostat housing gasket's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat housing gasket's for virtually every automobile on the road today. Gates engine coolant thermostat housing gasket's are available for on and off road use and are designed for all weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.