Zoro Homepage

33661 Thermostat Seal

  • Mfr # 33661

  • Zoro # G904271091


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Type
Grooved, Molded
Height
0.21 in
Weight
0.011 lb
Outside Diameter (in)
2.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33661
Zoro #
G904271091
UPC #
7205306388
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.21 in
Outside Diameter (in)
2.34

Details

Type
Grooved, Molded
Weight
0.011 lb
Item
Gasket/Seal

Description

Gates engine coolant thermostat seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat seal's for virtually every automobile on the road today. Gates engine coolant thermostat seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.