Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33669 Thermostat Seal

  • Mfr # 33669

  • Zoro # G504271088


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Type
Grooved, Molded
Height
0.245 in
Weight
0.011 lb
Outside Diameter (in)
1.989
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33669
Zoro #
G504271088
UPC #
7205347451
Country of Origin
Mexico

Dimensions

Height
0.245 in
Outside Diameter (in)
1.989

Details

Type
Grooved, Molded
Weight
0.011 lb
Item
Gasket/Seal

Description

Gates engine coolant thermostat seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat seal's for virtually every automobile on the road today. Gates engine coolant thermostat seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.