
33670 Thermostat Seal
Mfr # 33670
Zoro # G004271076
original price: $0.49
10% off
new price: $0.44
/eaSold in multiples of 20 for $8.80
Key Features
Inlet Diameter
2.337 in
Height
.115 in
Outlet Diameter
2.553 in
Type
Thermostat Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33670
Zoro #
G004271076
UPC #
7205347452
Country of Origin
United States
Dimensions
Inlet Diameter
2.337 in
Height
.115 in
Outlet Diameter
2.553 in
Details
Type
Thermostat Seal
Description
Gates engine coolant thermostat seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat seal's for virtually every automobile on the road today. Gates engine coolant thermostat seal's are available for on and off road use and are designed for all weather conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.