Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33671 Thermostat Seal

  • Mfr # 33671

  • Zoro # G004271021


original price: $2.39
10% off
new price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Type
O-Ring
Features
Corrosion-resistant
Height
0.139 in
Inside Diameter
1.87 in
Weight
0.011 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33671
Zoro #
G004271021
UPC #
7205351053
Country of Origin
Mexico

Dimensions

Height
0.139 in
Inside Diameter
1.87 in
Outside Diameter
2.15 in
Outside Diameter (in)
2.262

Details

Type
O-Ring
Features
Corrosion-resistant
Weight
0.011 lb
Item
Thermostat Seal

Description

Gates engine coolant thermostat seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat seal's for virtually every automobile on the road today. Gates engine coolant thermostat seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.