Zoro Homepage

33673 Thermostat Seal

  • Mfr # 33673

  • Zoro # G204271234


product price: $1.59
/ea
Sold in multiples of 10 for $15.90

Key Features

Type
Square Cut
Height
0.155 in
Weight
0.011 lb
Outside Diameter (in)
2.465
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33673
Zoro #
G204271234
UPC #
7205367603
Country of Origin
Mexico

Dimensions

Height
0.155 in
Outside Diameter (in)
2.465

Details

Type
Square Cut
Weight
0.011 lb
Item
Seal

Description

Gates engine coolant thermostat seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat seal's for virtually every automobile on the road today. Gates engine coolant thermostat seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.