
3/3VX600 SUPER HC POWERBAND BELT
Mfr # 93883060
Zoro # G413878729
product price: $135.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
bandless V-Belts
V-Belt Section
3VX
Outside Length
59.80 in
Top Width
1.19 in
Material
Ethylene Elastomeric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93883060
Zoro #
G413878729
UPC #
072053261066
Country of Origin
United States
Dimensions
Outside Length
59.80 in
Top Width
1.19 in
Thickness
9 millimeters
Details
V-Belt Type
bandless V-Belts
V-Belt Section
3VX
Material
Ethylene Elastomeric
Reinforcing Cord Material
polyester
Features
Notched Belt Inside; Smooth Belt Backside
Description
When your power transmission application needs a high horsepower solution but is constrained by drive weight or physical space, the answer is Super HC Molded Notch belts. Our proprietary ethylene construction process provides a superior combination of flex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. Super HC MN V-belts put more power where high speeds, high speed ratios or small pulley diameters are required, offering significant benefits over classical section V-belts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.