Zoro Homepage

34059S Premium Thermostat

  • Mfr # 34059S

  • Zoro # G304271622


product price: $41.65
/ea

Key Features

Temp. Rating
192°F
Bypass System
Bottom By-Pass
Weight
0.15 lb
Features
Jiggle Pin/Check Valve
Material
Stainless Steel, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34059S
Zoro #
G304271622
UPC #
77007575335
Country of Origin
China

Dimensions

Height
2.3 in
By-Pass Flange Diameter (in)
1.36
Sealing Flange Outside Diameter (in)
2.48
Height from Flange (in)
0.7
Tube Outside Diameter
1.38 in
Coil Inside Diameter (in)
0.67

Details

Item
Thermostat
Temp. Rating
192°F
Bypass System
Bottom By-Pass
Weight
0.15 lb
Features
Jiggle Pin/Check Valve
Material
Stainless Steel, Copper
Type
Premium Thermostat
Number of Jiggle Pins/Check Valves
1
Number of Seals
1
Seal Type
O-Ring
Seal Material
Rubber
Grade Type
OE Improved

Description

Gates engine coolant thermostat's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat's for virtually every automobile on the road today. Gates engine coolant thermostat's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.