
3/4X300 AG SPRAY 600
Mfr # 44651706
Zoro # G321903612
product price: $14.55
/eaSold in multiples of 300 for $4,365.00
Key Features
Inside Dia.
0.75 in
Tube Color
Yellow
Vacuum Rating
25 in Hg
Cover Material
PVC - Type G
Tube Material
PVC - Type G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44651706
Zoro #
G321903612
UPC #
072053676358
Country of Origin
United States
Dimensions
Inside Dia.
0.75 in
Min. Bend Radius
6 in
Outside Dia.
1.08 in
Details
Tube Color
Yellow
Vacuum Rating
25 in Hg
Cover Material
PVC - Type G
Tube Material
PVC - Type G
Cover Color
Yellow
Static Working Pressure
600 psi
Max. Temp.
+55° F
Min. Temp.
-23° F
Description
RECOMMENDED FOR: Spraying lawns, trees and similar applications with diluted solutions of water and oil-based pesticides and herbicides.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.