
3/4X50 4175EC COOL 80
Mfr # 41750855
Zoro # G921903517
product price: $16.89
/eaSold in multiples of 50 for $844.50
Key Features
Cover Color
Black
Static Working Pressure
80 psi
Exterior Dia.
1.14 in
Cover Material
EPDM - Type P
Tube Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41750855
Zoro #
G921903517
UPC #
072053214390
Country of Origin
Mexico
Dimensions
Exterior Dia.
1.14 in
Inside Dia.
0.75 in
Min. Bend Radius
6 in
Details
Cover Color
Black
Static Working Pressure
80 psi
Cover Material
EPDM - Type P
Tube Material
EPDM - Type P
Tube Color
Black
Vacuum Rating
8 in Hg
Temp. Rating
-40° F to +125° F
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.