
3/4X50 CLEAN WSHDWN W/NOZZ GRY
Mfr # 32130543
Zoro # G821903938
product price: $796.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Gray
Tube Material
SBR - Type D
Hose Inside Dia.
0.75 in
Hose Outside Dia.
1.25 in
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32130543
Zoro #
G821903938
UPC #
072053635980
Country of Origin
Mexico
Dimensions
Hose Inside Dia.
0.75 in
Hose Outside Dia.
1.25 in
Bend Radius
6 in
Details
Color
Gray
Tube Material
SBR - Type D
Hose Color
Black
Temp. Range
-29° F to +82° F
Hose Cover Material
Natural Rubber - Type D
Max. Working Pressure (PSI)
150 psi
Vacuum Rating
25 in Hg
Description
RECOMMENDED FOR: Cold and hot water up to +212 DegF (+100 DegC) where steam is injected into the water. Used for paper mill, food handling or processing plant washdown service requiring hose with a non-marking cover.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.