Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4X50 PLANT+ STEAM 250 WRAP

  • Mfr # 36021055

  • Zoro # G921903500


product price: $17.19
/ea
Sold in multiples of 50 for $859.50

Key Features

Color
Red
Hose Inside Dia.
0.75 in
Tube Material
EPDM - Type P2
Hose Color
Black
Hose Cover Material
Specially compounded elastomer - Type B1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36021055
Zoro #
G921903500
UPC #
072053216189
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.75 in
Bend Radius
9 in
Hose Outside Dia.
1.27 in

Details

Color
Red
Tube Material
EPDM - Type P2
Hose Color
Black
Hose Cover Material
Specially compounded elastomer - Type B1
Temp. Range
-40° F to +232° F
Max. Working Pressure (PSI)
250 psi
Vacuum Rating
20 in Hg

Description

RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC). Special compound cover for use in refineries and processing plants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.