Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4X500 CL PLANT XTREME 315

  • Mfr # 32050241

  • Zoro # G221903491


product price: $10.65
/ea
Sold in multiples of 500 for $5,325.00

Key Features

Max Temp
+100° F
Pneumatic Hose Inside Dia
0.75 in
Pneumatic Hose Color
Black
Cover Material
Modified Nitrile - Type C2
Bend Radius (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32050241
Zoro #
G221903491
UPC #
770075452515
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
5 in
Outside Dia.
1.19 in

Details

Max Temp
+100° F
Pneumatic Hose Inside Dia
0.75 in
Pneumatic Hose Color
Black
Cover Material
Modified Nitrile - Type C2
Working Pressure (PSI)
315 psi
Tube Material
Nitrile - Type C

Description

RECOMMENDED FOR: Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212 DegF).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.