
3/4X500 CLEAN WASHDWN W/O NOZZ
Mfr # 32130551
Zoro # G721904448
product price: $9.15
/eaSold in multiples of 500 for $4,575.00
Key Features
Hose Outside Dia.
1.25 in
Color
White
Bend Radius
6 in
Max. Working Pressure (PSI)
200 psi
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32130551
Zoro #
G721904448
UPC #
770075452713
Country of Origin
Mexico
Dimensions
Hose Outside Dia.
1.25 in
Bend Radius
6 in
Hose Inside Dia.
0.75 in
Details
Color
White
Max. Working Pressure (PSI)
200 psi
Hose Color
Black
Tube Material
EPDM - Type P
Hose Cover Material
EPDM - Type P
Vacuum Rating
15 in Hg
Temp. Range
-40° F to +100° F
Description
RECOMMENDED FOR: Cold and hot water up to +212 DegF (+100 DegC) where steam is injected into the water. Used for paper mill, food handling or processing plant washdown service requiring hose with a non-marking cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.