Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4X500 MINE SPRAY1000 YLW

  • Mfr # 36190749

  • Zoro # G921904262


product price: $10.69
/ea
Sold in multiples of 500 for $5,345.00

Key Features

Color
Yellow
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
1000 psi
Hose Color
Black
Hose Cover Material
Modified Nitrile - Type C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36190749
Zoro #
G921904262
UPC #
770075410638
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.75 in
Hose Outside Dia.
1.1 in
Bend Radius
8 in

Details

Color
Yellow
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
1000 psi
Hose Color
Black
Hose Cover Material
Modified Nitrile - Type C2
Tube Material
EPDM - Type P
Vacuum Rating
25 in Hg

Description

RECOMMENDED FOR: High-pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self-extinguishing requirements and is designed for the tough mining environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.