Zoro Homepage

3/4X500 PLANT+ 250

  • Mfr # 32000012

  • Zoro # G221904030


product price: $5.15
/ea
Sold in multiples of 500 for $2,575.00

Key Features

Bend Radius (In.)
5 in
Tube Material
Specially compounded elastomer - Type B1
Pneumatic Hose Color
Black
Max Temp
+93° F
Working Pressure (PSI)
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32000012
Zoro #
G221904030
UPC #
072053212877
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
5 in
Outside Dia.
1.15 in

Details

Tube Material
Specially compounded elastomer - Type B1
Pneumatic Hose Color
Black
Max Temp
+93° F
Working Pressure (PSI)
250 psi
Pneumatic Hose Inside Dia
0.75 in
Cover Material
EPDM - Type P

Description

RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.