Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4X600 AG 200

  • Mfr # 32041083

  • Zoro # G321904213


product price: $4.29
/ea
Sold in multiples of 600 for $2,574.00

Key Features

Cover Material
EPDM - Type P
Bend Radius (In.)
6 in
Outside Dia.
1.15 in
Max Temp
+93° F
Pneumatic Hose Inside Dia
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32041083
Zoro #
G321904213
UPC #
770075689904
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
6 in
Outside Dia.
1.15 in

Details

Cover Material
EPDM - Type P
Max Temp
+93° F
Pneumatic Hose Inside Dia
0.75 in
Pneumatic Hose Color
Black
Working Pressure (PSI)
200 psi
Tube Material
EPDM - Type P

Description

RECOMMENDED FOR: Designed for agricultural spraying applications, such as dilute solutions of herbicides and fertilizers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.