Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4XCTN 4219G FUEL LINE 35

  • Mfr # 42190116

  • Zoro # G921903630


product price: $8.29
/ea
Sold in multiples of 200 for $1,658.00

Key Features

Hose Cover Material
Modified Nitrile - Type C2
Color
Black
Vacuum Rating
10 in Hg
Hose Outside Dia.
1.13 in
Hose Inside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42190116
Zoro #
G921903630
UPC #
072053665789
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
1.13 in
Hose Inside Dia.
0.75 in
Bend Radius
7 in

Details

Hose Cover Material
Modified Nitrile - Type C2
Color
Black
Vacuum Rating
10 in Hg
Hose Color
Black
Temp. Range
-40° F to +125° F
Max. Working Pressure (PSI)
35 psi
Tube Material
Nitrile - Type C

Description

RECOMMENDED FOR: Fuel line applications to provide flexible connections between rigid fuel distribution lines and the engine. Also for use in evaporative emission control systems and as a vent line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.