Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4XRL CHEM DEF TRANSFER 350

  • Mfr # 42170310

  • Zoro # G621903824


product price: $9.65
/ea
Sold in multiples of 550 for $5,307.50

Key Features

Inside Dia.
0.75 in
Tube Material
EPDM - Type P
Vacuum Rating
15 in Hg
Bend Radius
4 in
Max. Temp.
+100° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42170310
Zoro #
G621903824
UPC #
770075457992
Country of Origin
United States

Dimensions

Inside Dia.
0.75 in
Bend Radius
4 in
Outside Dia.
1.12 in

Details

Tube Material
EPDM - Type P
Vacuum Rating
15 in Hg
Max. Temp.
+100° F
Color
Black

Description

RECOMMENDED FOR: DEF dispensing tank fill hose. Transfer of urea solutions such as ADBLUE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.