Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4XRL FUEL LP350

  • Mfr # 32201206

  • Zoro # G021904391


product price: $17.85
/ea
Sold in multiples of 350 for $6,247.50

Key Features

Inside Dia.
0.75 in
Vacuum Rating
20 in Hg
Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Bend Radius
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32201206
Zoro #
G021904391
UPC #
770075250661
Country of Origin
Mexico

Dimensions

Inside Dia.
0.75 in
Bend Radius
6 in
Outside Dia.
1.23 in

Details

Vacuum Rating
20 in Hg
Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Color
Black

Description

RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.