
3/4XRL PLANT+ STEAM 250 WRAP
Mfr # 36021065
Zoro # G621904210
product price: $17.19
/eaSold in multiples of 250 for $4,297.50
Key Features
Hose Cover Material
Specially compounded elastomer - Type B1
Max. Working Pressure (PSI)
250 psi
Temp. Range
-40° F to +232° F
Hose Color
Black
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36021065
Zoro #
G621904210
UPC #
072053216196
Country of Origin
United States
Dimensions
Bend Radius
9 in
Hose Outside Dia.
1.27 in
Hose Inside Dia.
0.75 in
Details
Hose Cover Material
Specially compounded elastomer - Type B1
Max. Working Pressure (PSI)
250 psi
Temp. Range
-40° F to +232° F
Hose Color
Black
Color
Red
Vacuum Rating
20 in Hg
Tube Material
EPDM - Type P2
Description
RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC). Special compound cover for use in refineries and processing plants.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.