
3/4XRL PLANT XTRM 300 LOL BLU
Mfr # 32011109
Zoro # G421903505
product price: $7.89
/eaSold in multiples of 225 for $1,775.25
Key Features
Bend Radius (In.)
7 in
Pneumatic Hose Inside Dia
0.75 in
Outside Dia.
1.06 in
Cover Material
Modified Nitrile - Type C2
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32011109
Zoro #
G421903505
UPC #
072053675764
Country of Origin
Mexico
Dimensions
Bend Radius (In.)
7 in
Outside Dia.
1.06 in
Details
Pneumatic Hose Inside Dia
0.75 in
Cover Material
Modified Nitrile - Type C2
Pneumatic Hose Color
Black
Working Pressure (PSI)
300 psi
Max Temp
+100° F
Tube Material
Nitrile - Type C
Description
RECOMMENDED FOR: Petroleum-based hydraulic oils, water, glycol anti-freeze solutions, hot lubricating oils, and air.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.