Zoro Homepage

3/4XRL PLANT XTRM 300 LOL GRY

  • Mfr # 32011129

  • Zoro # G021904032


product price: $8.19
/ea
Sold in multiples of 225 for $1,842.75

Key Features

Pneumatic Hose Color
Black
Outside Dia.
1.06 in
Pneumatic Hose Inside Dia
0.75 in
Bend Radius (In.)
7 in
Cover Material
Modified Nitrile - Type C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32011129
Zoro #
G021904032
UPC #
072053675962
Country of Origin
Mexico

Dimensions

Outside Dia.
1.06 in
Bend Radius (In.)
7 in

Details

Pneumatic Hose Color
Black
Pneumatic Hose Inside Dia
0.75 in
Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C
Working Pressure (PSI)
300 psi
Max Temp
+100° F

Description

RECOMMENDED FOR: Petroleum-based hydraulic oils, water, glycol anti-freeze solutions, hot lubricating oils, and air.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.