Zoro Homepage

3581 mm Outside Length, 124 mm Top Width, 14 millimeters Thickness, 5 Ribs

  • Mfr # 5/CX136

  • Zoro # G7941004


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
CX
Outside Length
3581 mm
Number of Ribs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/CX136
Zoro #
G7941004
UPC #
72053307498
Country of Origin
United States

Dimensions

Outside Length
3581 mm
Top Width
124 mm
Thickness
14 millimeters
Height
14 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
CX
Number of Ribs
5
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°C
Color
Black
Banded Belt
No
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.