
3/5M1250JB Polyflex JB Belts
Mfr # 89123125
Zoro # G921905061
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
3
Top Width
0.59 in
Outside Length
49.21 in
Material
Smooth
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89123125
Zoro #
G921905061
UPC #
072053261950
Country of Origin
United States
Dimensions
Top Width
0.59 in
Outside Length
49.21 in
Thickness
0.12 in
Details
Number of Ribs
3
Material
Smooth
Reinforcing Cord Material
Polyester
V-Belt Section
5M/JB
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.