Zoro Homepage

3/5M950JB Polyflex JB Belts

  • Mfr # 89123950

  • Zoro # G721904769


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Top Width
0.59 in
Material
Smooth
Outside Length
37.4 in
Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89123950
Zoro #
G721904769
UPC #
072053262469
Country of Origin
United States

Dimensions

Top Width
0.59 in
Outside Length
37.4 in
Thickness
0.12 in

Details

Material
Smooth

Description

Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.