
3/5VP2000 Predator PowerBand Belts
Mfr # 91813200
Zoro # G021905312
product price: $2,637.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
3
Outside Length
198.62 in
V-Belt Section
5VP
Top Width
2 in
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91813200
Zoro #
G021905312
UPC #
072053352573
Country of Origin
Mexico
Dimensions
Outside Length
198.62 in
Top Width
2 in
Thickness
0.59 in
Details
Number of Ribs
3
V-Belt Section
5VP
Reinforcing Cord Material
Aramid
Material
Smooth
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.