
3636V479 Multi-Speed Belt
Mfr # 98000361
Zoro # G321903667
product price: $620.99
/ea
Free Shipping & Returns
Key Features
Top Width
2-1/4 in
Outside Length
48.82 in
Thickness
0.55 in
Number of Ribs
1
V-Belt Section
RVS-I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98000361
Zoro #
G321903667
UPC #
072053271942
Country of Origin
Mexico
Dimensions
Top Width
2-1/4 in
Outside Length
48.82 in
Thickness
0.55 in
Details
Number of Ribs
1
V-Belt Section
RVS-I
Material
Notched
Reinforcing Cord Material
Polyester
Description
Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.