Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36438 DriveAlign Premium OE Pulley

  • Mfr # 36438

  • Zoro # G104271600


product price: $44.55
/ea

Key Features

Pulley Width - Belt Tensioners and Tension Pulleys
26 mm
Bearing Bore Inside Diameter
17 mm
Material
Thermoplastic
Outside Diameter
67 mm
Pulley Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36438
Zoro #
G104271600
UPC #
7205307321
Country of Origin
Germany

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
26 mm
Bearing Bore Inside Diameter
17 mm
Outside Diameter
67 mm
Pulley 1 Outside Diameter (mm)
67 mm
Width
26 mm

Details

Material
Thermoplastic
Pulley Quantity
1
Grade Type
OE Exact
Contact Surface
V-Ribbed Grooved
Pulley 1 Flanged
Yes

Description

Gates accessory drive belt idler pulley's built a reputation in the automotive industry for quality and craftmanship. We manufacture accessory drive belt idler pulley's for virtually every automobile on the road today. Gates accessory drive belt idler pulley's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.