Zoro Homepage

3/7M1320JB Polyflex JB Belts

  • Mfr # 89133132

  • Zoro # G821905512


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.2 in
Top Width
0.94 in
Reinforcing Cord Material
Polyester
Outside Length
51.7 in
Number of Ribs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89133132
Zoro #
G821905512
UPC #
072053263275
Country of Origin
United States

Dimensions

Thickness
0.2 in
Top Width
0.94 in
Outside Length
51.7 in

Details

Reinforcing Cord Material
Polyester
Number of Ribs
3
V-Belt Section
7M/JB
Material
Smooth

Description

Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.