Shop GATES
See all product information
Create Account
3/7M1450JB Polyflex JB Belts
Mfr # 89133145
Zoro # G121905281
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
7M/JB
Number of Ribs
3
Top Width
0.94 in
Thickness
0.2 in
Outside Length
56.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
89133145
Zoro #
G121905281
UPC #
072053263329
Country of Origin
United States
Dimensions
Top Width
0.94 in
Thickness
0.2 in
Outside Length
56.8 in
Details
V-Belt Section
7M/JB
Number of Ribs
3
Material
Polyurethane
Reinforcing Cord Material
Polyester
Industry Number
3/7M1450JB
Belt Series
Polyflex JB
Temp. Range
-65 Degrees to 185 Degrees F
Item
Banded V-Belt
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.