Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 1000+ AIR DIVING UMB 1125

  • Mfr # 33330017

  • Zoro # G221903811


product price: $14.85
/ea
Sold in multiples of 1000 for $14,850.00

Key Features

Outside Dia.
0.75 in
Bend Radius (In.)
4 in
Tube Material
Nitrile - Type C
Cover Material
Chloroprene - Type A
Pneumatic Hose Inside Dia
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33330017
Zoro #
G221903811
UPC #
072053215243
Country of Origin
United States

Dimensions

Outside Dia.
0.75 in
Bend Radius (In.)
4 in

Details

Tube Material
Nitrile - Type C
Cover Material
Chloroprene - Type A
Pneumatic Hose Inside Dia
0.38 in
Working Pressure (PSI)
1125 psi
Pneumatic Hose Color
Black
Max Temp
+49° F

Description

RECOMMENDED FOR: Handling mixtures of oxygen, helium, and nitrogen gases customarily used in diving applications as air breathing hose. For surface supplied air systems involved in recreational, salvage, oil rig service and control lines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.