
3830V517 Multi-Speed Belt
Mfr # 98000614
Zoro # G121905335
product price: $940.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.59 in
V-Belt Section
RVS-I
Top Width
2.38 in
Outside Length
52.72 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98000614
Zoro #
G121905335
UPC #
072053272437
Country of Origin
Mexico
Dimensions
Thickness
0.59 in
Top Width
2.38 in
Outside Length
52.72 in
Details
V-Belt Section
RVS-I
Reinforcing Cord Material
Polyester
Number of Ribs
1
Material
Notched
Description
Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.