3/8X100 CLEAN PW4000 ASSY YLW
Mfr # 36040928
Zoro # G821903693
product price: $686.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Vacuum Rating
30 in Hg
Min. Bend Radius
2.5 in
Hose Color
Black
Tube Material
Nitrile - Type C
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36040928
Zoro #
G821903693
UPC #
770075848721
Country of Origin
Mexico
Dimensions
Min. Bend Radius
2.5 in
Hose Outside Dia.
0.68 in
Hose Inside Dia.
0.38 in
Details
Vacuum Rating
30 in Hg
Hose Color
Black
Tube Material
Nitrile - Type C
Color
Yellow
Cover Material
Modified Nitrile - Type C2
Working Pressure (PSI)
4000 psi
Temp. Range
-40° F to +121° F
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments. Standard-duty use on hot and cold water high-pressure cleaning equipment. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.