
3/8X100 CLEAN PW4000 BLACK
Mfr # 46579423
Zoro # G221904320
product price: $648.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Working Pressure (PSI)
4000 psi
Tube Material
Nitrile - Type C
Hose Inside Dia.
0.38 in
Hose Outside Dia.
0.67 in
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46579423
Zoro #
G221904320
UPC #
770075735502
Country of Origin
Mexico
Dimensions
Hose Inside Dia.
0.38 in
Hose Outside Dia.
0.67 in
Details
Working Pressure (PSI)
4000 psi
Tube Material
Nitrile - Type C
Hose Color
Black
Color
Black
Cover Material
Modified Nitrile - Type C2
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.