Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8X100 CLEAN PW6000 ASSY BLK

  • Mfr # 36040930

  • Zoro # G221903712


product price: $696.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Hose Outside Dia.
0.68 in
Hose Color
Black
Color
Black
Cover Material
Modified Nitrile - Type C2
Hose Inside Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36040930
Zoro #
G221903712
UPC #
770075849636
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
0.68 in
Hose Inside Dia.
0.38 in
Min. Bend Radius
2.5 in

Details

Hose Color
Black
Color
Black
Cover Material
Modified Nitrile - Type C2
Temp. Range
-40° F to +150° F
Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Working Pressure (PSI)
6000 psi

Description

RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments. Standard-duty use on hot and cold water high-pressure cleaning equipment. .

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.