3/8X100 CLEAN PW6000 ASSY GRAY
Mfr # 36040921
Zoro # G921904309
product price: $811.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Hose Outside Dia.
0.68 in
Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Color
Gray
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36040921
Zoro #
G921904309
UPC #
770075849599
Country of Origin
Mexico
Dimensions
Hose Outside Dia.
0.68 in
Hose Inside Dia.
0.38 in
Min. Bend Radius
4.25 in
Details
Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Color
Gray
Hose Color
Black
Working Pressure (PSI)
6000 psi
Cover Material
Modified Nitrile - Type C2
Temp. Range
-40° F to +150° F
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments. Standard-duty use on hot and cold water high-pressure cleaning equipment. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.