Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8X300 AG SPRAY 600

  • Mfr # 44651701

  • Zoro # G821903679


product price: $6.39
/ea
Sold in multiples of 300 for $1,917.00

Key Features

Tube Color
Yellow
Tube Material
PVC - Type G
Min. Temp.
-23° F
Cover Color
Yellow
Min. Bend Radius
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44651701
Zoro #
G821903679
UPC #
072053642049
Country of Origin
United States

Dimensions

Min. Bend Radius
4 in
Outside Dia.
0.67 in
Inside Dia.
0.38 in

Details

Tube Color
Yellow
Tube Material
PVC - Type G
Min. Temp.
-23° F
Cover Color
Yellow
Cover Material
PVC - Type G
Max. Temp.
+55° F
Static Working Pressure
600 psi
Vacuum Rating
25 in Hg

Description

RECOMMENDED FOR: Spraying lawns, trees and similar applications with diluted solutions of water and oil-based pesticides and herbicides.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.