Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8X50 CLEAN PW4000 ASSY GRAY

  • Mfr # 36040924

  • Zoro # G621903480


product price: $368.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Vacuum Rating
30 in Hg
Hose Inside Dia.
0.38 in
Color
Gray
Cover Material
Modified Nitrile - Type C2
Hose Outside Dia.
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36040924
Zoro #
G621903480
UPC #
770075849605
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
0.38 in
Hose Outside Dia.
0.68 in
Min. Bend Radius
2.5 in

Details

Vacuum Rating
30 in Hg
Color
Gray
Cover Material
Modified Nitrile - Type C2
Hose Color
Black
Working Pressure (PSI)
4000 psi
Temp. Range
-40° F to +121° F
Tube Material
Nitrile - Type C

Description

RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments. Standard-duty use on hot and cold water high-pressure cleaning equipment. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.