Zoro Homepage

3/8X50 CLEAN PW4000 ASSY YLW

  • Mfr # 36040927

  • Zoro # G321903568


product price: $386.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Cover Material
Modified Nitrile - Type C2
Temp. Range
-40° F to +121° F
Color
Yellow
Hose Color
Black
Min. Bend Radius
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36040927
Zoro #
G321903568
UPC #
770075848714
Country of Origin
Mexico

Dimensions

Min. Bend Radius
2.5 in
Hose Outside Dia.
0.68 in
Hose Inside Dia.
0.38 in

Details

Cover Material
Modified Nitrile - Type C2
Temp. Range
-40° F to +121° F
Color
Yellow
Hose Color
Black
Tube Material
Nitrile - Type C
Working Pressure (PSI)
4000 psi
Vacuum Rating
30 in Hg

Description

RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments. Standard-duty use on hot and cold water high-pressure cleaning equipment. .

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.