3/8X50 CLEAN PW6000 ASSY BLUE
Mfr # 36040932
Zoro # G321903681
product price: $522.99
/eaKey Features
Temp. Range
-40° F to +150° F
Hose Inside Dia.
0.38 in
Vacuum Rating
30 in Hg
Hose Color
Black
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36040932
Zoro #
G321903681
UPC #
770075848738
Country of Origin
Mexico
Dimensions
Hose Inside Dia.
0.38 in
Hose Outside Dia.
0.68 in
Min. Bend Radius
4.25 in
Details
Temp. Range
-40° F to +150° F
Vacuum Rating
30 in Hg
Hose Color
Black
Tube Material
Nitrile - Type C
Cover Material
Modified Nitrile - Type C2
Working Pressure (PSI)
6000 psi
Color
Blue
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments. Standard-duty use on hot and cold water high-pressure cleaning equipment. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.