Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8X50 PLANT XTREME 315

  • Mfr # 32050524

  • Zoro # G721904004


product price: $6.15
/ea
Sold in multiples of 1600 for $9,840.00

Key Features

Working Pressure (PSI)
315 psi
Tube Material
Nitrile - Type C
Pneumatic Hose Inside Dia
0.38 in
Bend Radius (In.)
3 in
Cover Material
Modified Nitrile - Type C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32050524
Zoro #
G721904004
UPC #
770075824121
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
3 in
Outside Dia.
0.73 in

Details

Working Pressure (PSI)
315 psi
Tube Material
Nitrile - Type C
Pneumatic Hose Inside Dia
0.38 in
Cover Material
Modified Nitrile - Type C2
Max Temp
+100° F
Pneumatic Hose Color
Black

Description

RECOMMENDED FOR: Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212 DegF).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.