
3/8X500 PLANT+ 250
Mfr # 32000006
Zoro # G321903889
product price: $3.15
/eaSold in multiples of 500 for $1,575.00
Key Features
Outside Dia.
0.66 in
Tube Material
Specially compounded elastomer - Type B1
Working Pressure (PSI)
250 psi
Bend Radius (In.)
3 in
Cover Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32000006
Zoro #
G321903889
UPC #
072053212815
Country of Origin
Mexico
Dimensions
Outside Dia.
0.66 in
Bend Radius (In.)
3 in
Details
Tube Material
Specially compounded elastomer - Type B1
Working Pressure (PSI)
250 psi
Cover Material
EPDM - Type P
Max Temp
+93° F
Pneumatic Hose Color
Black
Pneumatic Hose Inside Dia
0.38 in
Description
RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.