Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8X500 PLANT XTREME 501 AR

  • Mfr # 32020006

  • Zoro # G921904354


product price: $5.79
/ea
Sold in multiples of 500 for $2,895.00

Key Features

Pneumatic Hose Color
Black
Bend Radius (In.)
3 in
Outside Dia.
0.75 in
Cover Material
Carboxylated Nitrile - Type C4
Pneumatic Hose Inside Dia
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32020006
Zoro #
G921904354
UPC #
072053644425
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
3 in
Outside Dia.
0.75 in

Details

Pneumatic Hose Color
Black
Cover Material
Carboxylated Nitrile - Type C4
Pneumatic Hose Inside Dia
0.38 in
Tube Material
Nitrile - Type C
Max Temp
+100° F
Working Pressure (PSI)
501 psi

Description

RECOMMENDED FOR: Applications requiring a premium-quality, multi-purpose hose with superior abrasion resistance for air, oil and some chemical applications. Excellent durability for extra-long life in these applications: mining, air drill, construction, poultry plants and other severe service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.