Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8X500CL PLANT XTRM 300AR RED

  • Mfr # 32050407

  • Zoro # G221903651


product price: $8.25
/ea
Sold in multiples of 500 for $4,125.00

Key Features

Outside Dia.
0.7 in
Tube Material
Nitrile - Type C
Bend Radius (In.)
3 in
Cover Material
Carboxylated Nitrile - Type C4
Pneumatic Hose Inside Dia
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32050407
Zoro #
G221903651
UPC #
770075514459
Country of Origin
United States

Dimensions

Outside Dia.
0.7 in
Bend Radius (In.)
3 in

Details

Tube Material
Nitrile - Type C
Cover Material
Carboxylated Nitrile - Type C4
Pneumatic Hose Inside Dia
0.38 in
Pneumatic Hose Color
Black
Max Temp
+100° F
Working Pressure (PSI)
300 psi

Description

RECOMMENDED FOR: Applications requiring a premium grade spiral hose with superior abrasion resistance, excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212 DegF). Recommended for gasoline, kerosene, and fuel oil transfer only to +120 DegF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.