
3/8XLGRL 1000 CLEAN PW3000 BLU
Mfr # 46572403
Zoro # G021904636
product price: $5.15
/eaSold in multiples of 1000 for $5,150.00
Key Features
Working Pressure (PSI)
3000 psi
Hose Color
Black
Color
Blue
Hose Outside Dia.
0.67 in
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46572403
Zoro #
G021904636
UPC #
072053472882
Country of Origin
Mexico
Dimensions
Hose Outside Dia.
0.67 in
Min. Bend Radius
2.5 in
Hose Inside Dia.
0.38 in
Details
Working Pressure (PSI)
3000 psi
Hose Color
Black
Color
Blue
Tube Material
Nitrile - Type C
Temp. Range
-40° F to +121° F
Vacuum Rating
30 in Hg
Cover Material
Modified Nitrile - Type C2
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.