
3/8XLGRL 1000 CLEAN PW4000 BLU
Mfr # 46579467
Zoro # G921904514
product price: $5.79
/eaSold in multiples of 1000 for $5,790.00
Key Features
Hose Inside Dia.
0.38 in
Min. Bend Radius
2.5 in
Temp. Range
-40° F to +121° F
Tube Material
Nitrile - Type C
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46579467
Zoro #
G921904514
UPC #
770075738756
Country of Origin
Mexico
Dimensions
Hose Inside Dia.
0.38 in
Min. Bend Radius
2.5 in
Hose Outside Dia.
0.67 in
Details
Temp. Range
-40° F to +121° F
Tube Material
Nitrile - Type C
Hose Color
Black
Vacuum Rating
30 in Hg
Cover Material
Modified Nitrile - Type C2
Color
Blue
Working Pressure (PSI)
4000 psi
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.