
3/8XLGRL 1000 CLEAN PW4000 GRY
Mfr # 46579471
Zoro # G821904447
product price: $6.19
/eaSold in multiples of 1000 for $6,190.00
Key Features
Vacuum Rating
30 in Hg
Hose Color
Black
Cover Material
Modified Nitrile - Type C2
Hose Inside Dia.
0.38 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46579471
Zoro #
G821904447
UPC #
770075738794
Country of Origin
Mexico
Dimensions
Hose Inside Dia.
0.38 in
Min. Bend Radius
2.5 in
Hose Outside Dia.
0.67 in
Details
Vacuum Rating
30 in Hg
Hose Color
Black
Cover Material
Modified Nitrile - Type C2
Color
Gray
Temp. Range
-40° F to +121° F
Tube Material
Nitrile - Type C
Working Pressure (PSI)
4000 psi
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.