
3/8XRL 300 CLEAN PW3000 BLACK
Mfr # 46572402
Zoro # G321904114
product price: $4.85
/eaSold in multiples of 300 for $1,455.00
Key Features
Cover Material
Modified Nitrile - Type C2
Working Pressure (PSI)
3000 psi
Temp. Range
-40° F to +121° F
Min. Bend Radius
2.5 in
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46572402
Zoro #
G321904114
UPC #
072053472875
Country of Origin
Mexico
Dimensions
Min. Bend Radius
2.5 in
Hose Outside Dia.
0.67 in
Hose Inside Dia.
0.38 in
Details
Cover Material
Modified Nitrile - Type C2
Working Pressure (PSI)
3000 psi
Temp. Range
-40° F to +121° F
Hose Color
Black
Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Color
Black
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.